All welded frame is made in the USA and equipped with industrial grade hydraulics for the highest quality and years of trouble free service. Heavy duty steel welded construction. Includes hand winch to easy bed adjustments. Excellent for bending, bonding or straightening applications. 1 horsepower, 2 gallon electric pump. Quiet operation meets OSHA regulations. Industrial hard chrome plated ram helps prevent rust and corrosion. Ideal for the removal or installation of gears, universal joints, pulleys, wrist pins, and other press jobs. Two year limited manufacturers warranty.
Hein-Werner 100 Ton Shop Press W/ Electric Motor Pump - HW93610
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Height | 89 in |
| Weight Capacity | 100 tons |
| Weight | 1500 lbs |
| Low Height | 12 in |
| Max Height | 52 in |
Product Details
| Type | Electro-Hydraulic |
| Color | Blue |
| Manufacturers Part Number | HW93610 |
| Brand | Hein-Werner |
| Max Pressure | 100 Tons psi |