- 3M Polyurethane Adhesive Sealant 550 Fast Cure is our low viscosity adhesive that has a fast set time and creates a permanently elastic bond
- It is ideal for bonding a variety of similar and dissimilar materials
- This one-component polyurethane adhesive provides fast cure time
- The low viscosity formula is ideal for creating very thin bond lines.
3M 550 FC Polyurethane Adhesive Sealant, 600 ml Capacity, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$311.40 Sold in packages of 12 / $25.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 600 ml |
Product Details
| Type | Adhesive |
| Material | Polyurethane |
| Package Quantity | 12 |
| Color | Gray |
| Series | 550FC |
| Manufacturers Part Number | 7100197990 |
| Brand | 3M |