Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926764

MPN #: 550-NB-EV-BL

WSI 550 Series Chair 550-NB-EV-BL, ESD Vinyl, Nylon Base, 21"-31"H, Blue

Product Description
Our most economical ESD vinyl.

Features:
  • One paddle pneumatic seat control
  • Manual back tilt and back height adjustment
  • Soft Rubber edging to protect all vinyl edges against tears and abrasion
  • Seat range is 21"H - 31"H
  • Seat adjust up/down 5"
  • Seat Dimension: 18"W x 17"D x 2.5" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 17"W x 15"H
  • 20" Adjustable Foot Ring
  • Heavy duty 25" nylon base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$445.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Seat Height21 - 31 in

Product Details

Assembly RequiredYes
TypeESD Chair
Frame Color FamilyBlack
Tilt TypeBack Only
ColorBlue
Series550 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlue
Frame MaterialNylon
Arm TypeArmless
Manufacturers Part Number550-NB-EV-BL
Back TypeLow Back
Seat MaterialVinyl
BrandWSI