Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinton Industries

Model # :WBB2259672

MPN #: 66011

Clinton™ 66011 Lab X Series Extra-Tall Blood Drawing Chair with Padded Arms

Product Description
Clinton's Lab X Series, Blood Drawing Chairs put patient comfort first. A thick, padded, contoured seat and arched backrest are supported by a stable, durable, steel, powder-coated frame. Height-adjustable arms make operation easy for clinician and comfortable for patient.

Features:
  • Contoured padded seat and padded, arched backrest
  • Padded flip arm and armrests
  • Extra height reduces bending for attendant
  • 1-1/4" square, heavy duty, all-welded, tubular steel, frame (3.18 cm)
  • Adjustable height and depth flip arm
  • Flip arm positions in place when in use, then flips out of the way for easy exit
  • Comfortable, 2" padding throughout (5 cm)
  • Neutral Gray, powder-coated frame
  • Height adjustable armrest
  • Easy-clean, durable vinyl
  • Chair-mounted options available
  • 400 lbs. load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should NEVER be left unattended.

PRICE
$1,049.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth27 in
Height42-1/2 in
Weight Capacity400 lbs
Seat Width17-1/2 in
Seat Depth18 in
Seat Height26 in

Product Details

TypeBlood Drawing Chair
Frame Color FamilyGray
Seat Color FamilyBlue
DescriptionExtra-Tall Blood Drawing Chair with Padded Arms
Package Quantity1
Arm TypeAdjustable
Manufacturers Part Number66011
Seat MaterialVinyl
BrandClinton Industries

Warranty

Warranty5 yr