Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2542874

MPN #: 54014

Chicago-Latrobe 550-TN #4 Cobalt Heavy-Duty TiN 135 Split Point Jobber Length Drill - Pkg Qty 12

Product Description
Heavy-duty construction for drilling in tough, high-tensile and work-hardening materials under extreme operating conditions. Manufactured from premium cobalt high-speed steel, increasing hot hardness and extending drill wear life. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Metric sizes are manufactured to DIN 338 OAL and flute length specifications. TiN (Titanium nitride) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life. For drilling in stainless steel, tool steel and alloy steel. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$242.28  Sold in packages of 12 / $20.19 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Size#4 in
Number Size#4
Flute Length2-1/2 in
Diameter0.209
Metric Diameter5.31
Shank Size0.209 in
Shank Length1.25 in

Product Details

Measuring SystemWire
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleJobber Drill
MaterialHSS-CO 8% (M42)
Point TypeSplit
Manufacturers Part Number54014
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle135 Degrees
Shank TypeStraight
Series550-TN
StyleHeavy-Duty
FinishTiN
Package TypeTube
Package Quantity12