Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865386

MPN #: 5507RJ-WH

Wiremold 5507rj-Wh Dual Rj (1) Open, (1) Ko Faceplate, White

Product Description
Wiremold 5507RJ-WH Dual RJ (1) Open, (1) KO Faceplate, White

Features

  • Adjustable mounting brackets
  • Color options
  • Compatible with A/V devices
  • Increased productivity
  • Concealed fiber storage spool
PRICE
$4.48

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5507RJ-WH
DescriptionDual RJ Device Plate & Knock-Out Faceplate
ColorWhite
BrandWiremold
Voltage Rating600 V