Tripp Lite INTERNET550U 550VA UPS Compact USB Low Profile Standby 8 Outlets
|
Questions & Answers (0)
Product Description
Tripp Lite's INTERNET550U standby UPS offers complete protection for PCs, workstations and other sensitive electronics in an attractive ultra-compact, mountable housing. Prevents data loss and system downtime by providing battery supported AC output during brownouts and blackout conditions. 8 output receptacles, two of which are widely-spaced to accommodate large transformer plugs without blocking outlets. 4 outlets with full battery support and surge suppression protect computers, monitors and other vital system components from loss of power. 4 additional outlets with surge suppression-only are ideal for printers and other accessories not requiring battery support. Single line telephone suppression jacks protect modem, fax machine, cordless phone or other peripherals with a standard dialup or DSL phone line connection. USB port with PowerAlert monitoring software (available via web download) and cabling enables safe unattended system shutdown in the case of extended power failure. HID-compliant USB interface enables integration with built-in power management and auto-shutdown features of Windows and Mac OS X. Audible alarm and front panel LEDs offer status information regarding line and battery power operation. 550VA/300 watt power handling ability supports entry-level PCs for up to 17 minutes during power failures. 2 Year Limited Warranty.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10.87 in |
| Depth | 5.68 in |
| Height | 3.12 in |
| Cord Length | 6 ft |
Product Details
| Color | Black |
| Volt Amps | 550 A |
| Wattage | 300 W |
| Voltage | 120 V |
| Material | ABS |
| Watts | 300 W |
| Manufacturers Part Number | INTERNET550U |
| Number of Outlets | 8 |
| Outlet Type | 4 UPS Outlets, 4 Surge-only Outlets |
| Number of Receptacles | 8 |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| NEMA | 5-15R |