Tripp Lite Low Profile Line-Interactive, 6 UPS Outlets & 6 Surge-Only Outlets
|
Questions & Answers (0)
Product Description
Tripp Lite AVR750U 750VA UPS Low Profile Line-Interactive 12 Outlets
Tripp Lite's AVR750U line-interactive UPS offers complete protection for PCs, workstations and other sensitive electronics in an ultra-compact, mountable housing. Prevents data loss and system downtime by providing battery-supported AC output during blackouts and Automatic Voltage Regulation (AVR) during brownouts and over voltages. Includes 12 output receptacles, 4 of which are widely spaced to accommodate large transformer blocks without obscuring adjacent outlets. 6 outlets feature full battery support and surge suppression, protecting computers, monitors and other vital system components from power loss. 6 additional outlets with surge suppression only are ideal for printers and other peripherals not requiring battery support. Single-line telephone suppression jacks protect modems, fax machines, cordless phones or other equipment with a DSL or standard dialup RJ-11 phone line connection. USB port with included cable and PowerAlert monitoring software enables safe unattended system shutdown in case of extended power failure. HID-compliant USB interface enables integration with built-in power management and auto-shutdown features of Windows and Mac OS X. Audible alarm and front panel LEDs offer status information regarding line and battery power operation. 750VA/450 watt power-handling ability supports entry-level PCs for up to 35 minutes during power failures.
Tripp Lite's AVR750U line-interactive UPS offers complete protection for PCs, workstations and other sensitive electronics in an ultra-compact, mountable housing. Prevents data loss and system downtime by providing battery-supported AC output during blackouts and Automatic Voltage Regulation (AVR) during brownouts and over voltages. Includes 12 output receptacles, 4 of which are widely spaced to accommodate large transformer blocks without obscuring adjacent outlets. 6 outlets feature full battery support and surge suppression, protecting computers, monitors and other vital system components from power loss. 6 additional outlets with surge suppression only are ideal for printers and other peripherals not requiring battery support. Single-line telephone suppression jacks protect modems, fax machines, cordless phones or other equipment with a DSL or standard dialup RJ-11 phone line connection. USB port with included cable and PowerAlert monitoring software enables safe unattended system shutdown in case of extended power failure. HID-compliant USB interface enables integration with built-in power management and auto-shutdown features of Windows and Mac OS X. Audible alarm and front panel LEDs offer status information regarding line and battery power operation. 750VA/450 watt power-handling ability supports entry-level PCs for up to 35 minutes during power failures.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 7 in |
| Height | 4 in |
Product Details
| Color | Black |
| Volt Amps | 750 A |
| Wattage | 450 W |
| Voltage | 120 V |
| Material | ABS |
| Watts | 450 W |
| Manufacturers Part Number | AVR750U |
| Number of Outlets | 12 |
| Outlet Type | 6 UPS Outlets, 6 Surge-only Outlets |
| Number of Receptacles | 12 |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| NEMA | 5-15R |