Tripp Lite RS-1215 Multiple Outlet Strip, 15-Amp, 12 Outlets, 15' Cord
|
Questions & Answers (0)
Product Description
Tripp Lite's RS-1215 Power Strip offers 15 amp capacity AC power distribution in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for rackmount, wall mount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch rack meeting EIA standards. Unfiltered electrical pass-through makes RS-1215 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 NEMA 5-15R outlets (6 front/6 rear), 15 ft. AC power cord and lighted switch with cover which prevents risk of accidental turn-off. Supports 19 in. rackmount (uses 1 rack space/1U), wall mount, under-counter and more.
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Dimensions | 19" x 1-3/4" x 4-1/2" in |
| Strip Length | 20 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Rackmount |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Metal |
| Manufacturers Part Number | RS-1215 |
| Timer | No |
| Number of Outlet Rows | 2 |
| Brand | Tripp Lite |
| Type | Surge Protector |
| Color | Black |
| Amperage | 15 A |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 12 |
Compliance & Certifications
| Certifications | UL, cUL |