CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Count on precise cuts with the premium carbide blade. Cuts up to 10 sheets of 20-lb. bond paper. Patented rail system holds paper firmly. Sturdy metal base is calibrated and features preset measurements for common-sized items. Updated graphics, rulers and grid. Cuts mat board, card stock, plastic sheets, etc. Manufacturer's limited lifetime warranty (excludes blade and cutting mats).
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 12 in |
| Height | 13/16 in |
| Cutting Length | 12 in |
Product Details
| Type | Rotary Paper Trimmer |
| Color | Gray |
| Material | Metal, Plastic |
| Package Quantity | 1 Each |
| Description | Professional Paper Trimmer |
| Manufacturers Part Number | CUI12200 |
| Sheet Capacity | 10 |
| Brand | Carl |
Warranty
| Warranty | Lifetime Limited |