Wearwell® ErgoDeck® ESD Solid 7/8" Thick 1.5' x1.5' Black - Case of 10
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 557 ErgoDeck ESD Solid 18"X18" Black
Used as a "Floor above a floor" over conductive sub-flooring, ErgoDeck ESD is your best defense against static shock and fatigue. Positive interlocks stay secure ensuring areas of any size are protected.
Used as a "Floor above a floor" over conductive sub-flooring, ErgoDeck ESD is your best defense against static shock and fatigue. Positive interlocks stay secure ensuring areas of any size are protected.
PRICE
$709.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Width | 1-1/2 ft |
| Weight | 51 lbs |
| Thickness | 7/8 in |
Product Details
| Component Type | Mat Tile |
| Color | Black |
| Application | Antifatigue |
| Surface Material | TPO/Carbon Blend |
| Series | ErgoDeck ESD |
| Border Color Family | Black |
| Percent Recycled Content | >80% |
| Backing Material | PVC |
| Pattern | Raised Squares |
| Static Dissipative | Yes |
| Description | ErgoDeck ESD Solid |
| Package Quantity | 10 |
| Manufacturers Part Number | 557.78x18x18BK-CS10 |
| Brand | Wearwell |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Office, Food Processing, Electronic Areas |