Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Structural Concepts

Model # :WBB3188150

MPN #: B3924RH

Structural Concepts Refrigerated & Heated Self-Service Case, 39"W x 26-1/8"D x 63-3/8"H, Black

Product Description
The Oasis Refrigerated & Heated Self-Service Case provides a vertical combination of grab & go refrigerated and heated display. This case meets ADA compliance on all levels and offers both hot and cold temperatures in the same case to maximize impulse purchases and elevate the customer's experience. Designed with self-contained refrigeration that affords operators the flexibility to relocate the merchandiser to different areas and individually controlled heated shelf temperature allowing more diversity in what products are held and to what degree.

Features:
  • Breeze self-contained refrigeration
  • 1 year parts & labor warranty, 5 year compressor warranty
  • Condensate pan
  • Hydrocarbon refrigerant (R290)
  • LED top & shelf lights
  • Shelving removable and adjustable on 1'' centers
  • Stainless steel interior
  • Warmest average product temperature of 160°F in hot section and 40°F or less in cold


PRICE
$32,999.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39 in
Depth26-1/8 in
Height63-3/8 in
Weight800 lbs

Product Details

TypeDisplay Case
Shelf TypeAdjustable
ColorBlack
Amperage30 A
Hertz60 Hz
Temperature Range40 to 160 °F
Adjustable ShelfYes
Voltage110-120 V
Number of Doors0
Number of Shelves4
MaterialStainless Steel/Metal/Glass
Phase1
DescriptionRefrigerated & Heated Self-Service Case
Manufacturers Part NumberB3924RH
BrandStructural Concepts

Warranty

Warranty1 Year Parts & Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsETL Listed to UL 197, CAN/CSA 22.2 No. 109, ETL Sanitation to NSF/ANSI 4