ErgoDeck® Diamond-Plate Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Charcoal - Case of 10
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 590 ErgoDeck Diamond Plate General Purpose Solid 18"X18" Charcoal
ErgoDeck with Diamond-Plate has a box-spring foundation that compresses under foot providing anti-fatigue benefits plus the necessary structure to support heavy foot traffic. The Diamond-Plate surface pattern delivers dependable traction and gives you the Industrial look your facility has come to appreciate.
ErgoDeck with Diamond-Plate has a box-spring foundation that compresses under foot providing anti-fatigue benefits plus the necessary structure to support heavy foot traffic. The Diamond-Plate surface pattern delivers dependable traction and gives you the Industrial look your facility has come to appreciate.
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Width | 1-1/2 ft |
| Size per Modular Piece | 18 x 18 in |
| Thickness | 7/8 in |
Product Details
| Type | Interlocking |
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Mat Tile |
| Color | Charcoal |
| Surface Material | Vinyl |
| Series | ErgoDeck Diamond-Plate |
| Border Color Family | Charcoal |
| Percent Recycled Content | >80% |
| ESD | No |
| Backing Material | Vinyl |
| Pattern | Diamond Plate |
| Modular | Yes |
| Edge | Straight |
| Antimicrobial | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 590.78x18x18CH-CS10 |
| Slip Resistant | Yes |
| Brand | Wearwell |
Warranty
| Warranty | Lifetime |