Pioneer® 5599BKU Waterproof Lightweight Safety Rain Suit, 3XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Pioneer® waterproof lightweight safety rain suit will help you stay active, dry, and protected even in the toughest weather conditions. Built with rugged materials and a functional design this rain suit is ideal for highway road work, emergency responders, construction, transportation, utilities, and more. Made of premium 100% waterproof polyester/PVC material. Exclusive StarTech style reflective tape provides maximum visibility and increased safety. Made with heat-sealed seams for superior water resistance. Back vents and adjustable hem provide added working comfort. Features 2 large front cargo pockets to store essential items. Meets ANSI/ISEA 107-2020 Class 1 Type O standards.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Rain Suit |
| Class | ANSI Class 1 Type O, Class E Supplemental Type |
| Color | Black |
| Number of Pockets | 2 |
| Closure Type | Zipper/Snap |
| Material | Polyester/PVC |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Waterproof Lightweight Safety Rain Suit |
| Manufacturers Part Number | V1080170U-3XL |
| Waterproof | Yes |
| Brand | Pioneer |