Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1505202

MPN #: 10NG85/TP

J.W. Winco GN598.1 Nylon Revolving Handle W/Threaded Spindle 28mm Diameter 90mm Length M10x1.5

Product Description
Cylindrical revolving handles are noted for their modern design,and they blend in well with the rectangular shaped rim handwheels.Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F).Maximum heat resistance of nylon plastic hand piece: 110°C (230°F).

PRICE
$17.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90
Dimension D313 in
ThreadM10 x 1.5 in
Diameter28
Dimension D422 in
Dimension D128 in

Product Details

TypeThreaded Spindle
SeriesGN598.1
MaterialNylon Plastic
D2 ThreadM10 x 1.5
DescriptionRevolving Handle
Manufacturers Part Number10NG85/TP
BrandJ.W. Winco