J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 29mm Dia. 116mm Length M12x1.75
Write a Review
|
Questions & Answers (0)
Product Description
Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).
PRICE
$15.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 116 |
| Dimension D3 | 23 in |
| Dimension L1 | 116 in |
| L2 Min | 2.28 in |
| Thread | M12 x 1.75 in |
| Diameter | 29 |
| Dimension D1 | 29 in |
Product Details
| Type | Molded-In Thread |
| Series | EN519 |
| Material | Phenolic Plastic |
| D2 Thread | M12 x 1.75 |
| Description | Cylindrical Handle |
| Manufacturers Part Number | 12NGM6 |
| Brand | J.W. Winco |