Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1504840

MPN #: 6NG61/PL

J.W. Winco GN598 Phenolic Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 40mm L M6x1.0

Product Description
Cylindrical revolving handles are noted for their modern design, and they blend in well with rectangular shaped rim handwheels. Steel handles are mainly used on safety clutch hand wheels to increase imbalance and thus avoid free wheeling. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). Maximum heat resistance of nylon plastic hand piece: 110°C (230°F). For use on this handle: DIN 911 hex keys available.

PRICE
$9.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40
Dimension L212 in
Dimension L32.5 in
Dimension D310 in
Dimension L140 in
ThreadM6 x 1.0 in
A/F0.12 in
Diameter18
Dimension D415 in
Dimension D118 in

Product Details

TypeThreaded Spindle
SeriesGN598
MaterialPhenolic Plastic
D2 ThreadM6 x 1.0
DescriptionCylindrical Revolving Handle
Manufacturers Part Number6NG61/PL
BrandJ.W. Winco