Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WBB3229683

MPN #: KB99038

Luxor KwikBoost® Standard Courtesy Charging Station, Wall Mounted with Custom Graphics

Product Description
Help your guests enjoy fully charged devices while visiting your establishment. The KwikBoost® Wall Mount Charging Station makes charging easy and convenient. Designed for "front of house" applications such as hotels, healthcare waiting rooms, libraries, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need simple and dependable access to device charging sources. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every phone and tablet on the market. Since it plugs into a standard wall outlet and includes mounting hardware, setup is simple and quick. Best of all, this product is available with custom graphics or an acrylic sign holder. So, in addition to providing a valuable service to your customers, guests, or students, you can promote your brand or convey important messaging.

Important: Phone/tablet charging only. Not compatible with laptops.

Features:
  • Constructed of commercial-grade acrylic and steel
  • MFi-certified technology
  • Material - Acrylic, braided nylon sleeve, tinned copper wire


PRICE
$249.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth3 in
Height9 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeCharging Station
Input100-240V 50/60Hz 2.0A Max
ColorMulti-colored
For Use WithPhone, Tablet
Power SourceNEMA 5-15P
IncludesHardware Included
MaterialAcrylic, Nylon, Copper
DescriptionStandard Courtesy Charging Station, Wall Mounted
Connector End 1 Type(4) Lightning
Package Quantity1
Manufacturers Part NumberKB99038
Output14V/6.5A BTU
Connector End 2 Type(4) USB-C
BrandLuxor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, RoHS (all), MFi (Lightning only)