Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian Equipment

Model # :WBB3131405

MPN #: G1848

Guardian Equipment Eyewash Station, Wall Mount

Product Description
Application: Auto Flow™ eyewash for mounting on wall. Spray heads swing down from storage to operational position, activating water flow. Available in a variety of spray head configurations to minimize obstructions at a sink. Note: If unit is not installed at a sink, floor drain should be provided underneath unit to prevent accumulation of water on floor.

Spray Head Assembly: Two GS-Plus™ spray heads. Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from the water flow.

Valve: 1/2" IPS plug-type valve with PTFE coated O-ring seals. Swinging head assembly from storage to operational position opens orifice and activates water flow. Unit remains in operation until head assembly is returned to storage position.

Strainer: Unit is furnished with in-line strainer to protect valve and spray heads from debris in water line.

Mounting: Valve is installed in Type 316 stainless steel housing. Mount housing on wall using anchors or other mounting hardware.

Construction: Polished chrome plated brass.

Supply: 1/2" NPT female inlet.

Sign: ANSI-compliant identification sign.

Quality Assurance: Unit is completely assembled and water tested prior to shipment.

PRICE
$649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width7-5/16 in
Height23 in
Weight7 lbs
Inlet Size1-1/4 NPT Female in

Product Details

ColorSilver
Eyewash Flow Rate3.2 gal/min
Pipe MaterialChrome Plated Brass
Number of Heads2
Mounting LocationWall
IncludesHi-Visibility Identification Sign; Inspection Tag; Nylon Flip-Top Dust Cover
MaterialBrass
ActivationSwing Down
Valve Type1/2" IPS Plug-Type
Manufacturers Part NumberG1848
Eyewash Flow Pressure30-80 psi
Eyewash ActivationAuto Flow Valve
BrandGuardian Equipment

Compliance & Certifications

ANSI CertificationZ358.1-2014
ADA CompliantNo