Sani-Lav® 56WBL-0.5 3-Person Wall Mount Wash Station With Battery Powered Sensors, Low-Flow
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 56WBL-0.5 Model 56WBL With Flow Rate Of 0.5 GPM
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Include (3) Battery Powered Sensor Faucet Assemblies, Wall Mounting Brackets, Support Brackets, (1) Strainer Assembly with Basket and (3) Mixing Check Valve.
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Include (3) Battery Powered Sensor Faucet Assemblies, Wall Mounting Brackets, Support Brackets, (1) Strainer Assembly with Basket and (3) Mixing Check Valve.
PRICE
$5,519.00
1
1
Expected on or around 10/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 25 in |
| Weight | 93 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 56WBL-0.5 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |