SANI-LAV 5A2B 2-Person ADA Compliant Wall Mount Wash Station With Battery Powered Sensors
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5A2B 2-Person ADA Wall Mount Wash Station With Battery Powered Sensors
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (2) Battery Powered Sensor Faucet Assembly, (2) Mixing Check Valve, (1) Strainer Assembly with Basket, Wall Mounting Brackets. ADA Compliant
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A2B-0.5, Global Item # B2159191
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (2) Battery Powered Sensor Faucet Assembly, (2) Mixing Check Valve, (1) Strainer Assembly with Basket, Wall Mounting Brackets. ADA Compliant
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A2B-0.5, Global Item # B2159191
CLEARANCE PRICE
$2,821.15was $3319.00
Save $497.85 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 21 in |
| Height | 15 in |
| Weight | 62 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 10 in |
| Basin Length | 45 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Wash Station |
| Color | Silver |
| Number of Stations | 2 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5A2B |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |