Scotch® 570 Performance Paper Box Sealing Tape, 2" x 547 Yds., 4.7 Mil, Brown - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Performance Paper Box Sealing Tape 570 offers the perfect balance between performance and sustainability. As the first industrial paper-backed case sealing tape with sustainability features offered by 3M, this tape is an ideal alternative to conventional box sealing tape when sustainability is a priority, and represents the future of sustainable palletized and lightweight, single-parcel shipments and industrial packaging. This tape's construction delivers class-leading results, comprising of a strong backing made from responsibly sourced paper and solvent-free hot melt adhesive that ensures effective and secure seals on cartons containing high levels of recycled content. Additionally, unlike paper tapes that utilize water-activated adhesives, Scotch® Performance Paper Box Sealing Tape 570 offers complete flexibility in application method, being compatible with hand, manually-dispensed, and fully-automated sealing processes. It also eliminates the need for any water during tape application, while lowering maintenance costs associated with traditional water-activated tapes (WATs). When you're ready to elevate and enhance your case sealing operation, explore how 3M's industry-defining tape solutions - backed by decades of experience and innovation - can make the difference.
As an established leader in packaging systems and solutions, 3M has a long history of helping companies seal cases reliably. Now, 3M is leveraging its technical capabilities to identify ways to boldly innovate in order to help reduce the impact on our planet; Scotch® Performance Paper Box Sealing Tape 570 marks the next step towards this goal. Recycle-compatible when left on the box, according to Western Michigan University (WMU) Recyclability testing, this tape demonstrates a sustainability focus core to 3M innovation. Consumers, government regulators, and corporations are now, more than ever, placing the expectation on industries to utilize more eco-conscious shipping solutions. Whether you are just beginning your sustainability journey or have more advanced goals, speak to a 3M expert and discover why Scotch® Performance Paper Box Sealing Tape 570 is the solution your business needs to meet these expectations - and exceed them.
As an established leader in packaging systems and solutions, 3M has a long history of helping companies seal cases reliably. Now, 3M is leveraging its technical capabilities to identify ways to boldly innovate in order to help reduce the impact on our planet; Scotch® Performance Paper Box Sealing Tape 570 marks the next step towards this goal. Recycle-compatible when left on the box, according to Western Michigan University (WMU) Recyclability testing, this tape demonstrates a sustainability focus core to 3M innovation. Consumers, government regulators, and corporations are now, more than ever, placing the expectation on industries to utilize more eco-conscious shipping solutions. Whether you are just beginning your sustainability journey or have more advanced goals, speak to a 3M expert and discover why Scotch® Performance Paper Box Sealing Tape 570 is the solution your business needs to meet these expectations - and exceed them.
PRICE
$299.70 Sold in packages of 6 / $49.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 547 yd |
| Width | 2 in |
| Thickness | 4.7 mil |
| Tensile Strength | 43 |
| Core Size | 3 in |
Product Details
| Type | Box Sealing Tape |
| Material | Kraft Paper |
| Package Quantity | 6 |
| Color | Brown |
| Series | 570 |
| Manufacturers Part Number | 7100333333 |
| Brand | Scotch |