Encore Packaging Water Activated Kraft Paper with Filament, 3" x 450', Brown, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Our water-activated kraft paper tape creates a strong, reliable seal by bonding directly to corrugated cartons. The adhesive activates with water to form a tamper-evident closure that resists lifting and splitting during transit and is reinforced with fiberglass filaments to add extra strength for heavier packages. They are easy to apply and designed for consistent results. Water-activated tape offers a clean, professional look while helping keep cartons securely sealed from packing station to delivery.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 450 yd |
| Width | 3 in |
| Thickness | 6.5 mil |
| Tensile Strength | 55 - 75 |
| Core Size | 2 in |
Product Details
| Type | Water Activated Kraft Paper with Filament |
| Color | Brown |
| Series | RSA-300 |
| Application Temperature Range | 32° - 110° F °F |
| Tape Duty | Regular |
| Material | Fiberglass Reinforced Kraft Paper |
| Package Quantity | 10 |
| Manufacturers Part Number | RSA-300-450 |
| Percent Elongation | 2 - 4 |
| Brand | Encore Packaging |