Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230987

MPN #: JT9-577004

Jet JT9-577004 J-41002 2W X 42L Bench Belt & 8 Disc Sander, 3/4 HP

Product Description

Another JET combination Bench Belt and Disc Sander designed to deliver the superior finish. The design of this machine permits sanding, grinding and finishing of outside curves or odd-shaped pieces. Heavy-duty base, cast construction and cast iron tilting table means you are getting the very best JET has to offer.

Features:
  • Deluxe miter gauge that turns and locks for common angles, 45° both left and right
  • Hinged idler wheel cover
  • Abrasive belt unit does the work of a jig saw, coping saw or hand file while removing material and finishing at the same time, allows the operator to get into small openings, plus handle odd shapes and angles
  • Allows for sanding, grinding or finishing of outside, curves or odd shaped work pieces on the belt
  • Grind, sand or finish large work pieces on the disc unit fast and efficiently, combined with the tilting table, the operator has the advantage of chamfering or beveling, table is slotted to accept miter gauge
  • Delivers sharper, faster cutting action; easy belt changes with a variety of grit belts, keeps the machine cool, so one can complete a wide range of jobs
  • When using non-woven synthetic belts, the operator can blend, polish, buff or finish metal surfaces in addition to defuzzing wood surfaces
  • Deluxe miter gauge
  • Cast iron tilting table
  • Cast construction
  • Heavy duty steel base and rubber feet
  • Removable platen
  • Dust deflector and chute


PRICE
$749.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Size (L x W)42 x 2 in
Machine Dimensions20-1/2" x 22-3/4" x 20"
Disc Table Size (W x L)10-3/4 x 7-1/2 in
Disc Diameter8 in

Product Details

Belt Table Tilt Degrees0 To 45° °
TypeBelt & Disc Sander
Motor Voltage115 V
Voltage115 V
Disc Speed3450 rpm
Phase1
Belt Speed3100 SFPM
Manufacturers Part NumberJT9-577004
Motor Horsepower3/4 HP
BrandJET

Warranty

Warranty2 yr