Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WB535701

MPN #: JT9-723530K

JET JT9-723530K JWDS-1836 KIT 1.75HP 115V 18" Drum Sander With Stand

Product Description

The Jet JWDS-1836, 18-36, 1836, 16-32Plus 20 amp Service with 608003 Stand in Woodworking, Sanders, Drum Sanders

Introducing the newly designed JET JWDS-1836 Drum Sander from JET. The 1.75 horsepower motor delivers plenty of power to handle just about any sanding task. The innovative tool-less parallelism system keeps adjustments simple. The worktable is easily positioned by a turn of the parallelism dial. The variable-speed rate permits you to choose the optimal feed rate for a full range of projects, while the Sandsmart™ feature continuously monitors the load on the drum motor to prevent an overload situation. The mirrored design of the dust hood optimizes dust collection preventing chips and dust from getting between your work-piece and the finish. The JWDS-1836 Drum Sander delivers everything you need for an effortless finish.

  • Sandsmart™ control continuously monitors the load on the drum motor and automatically regulates the speed of the conveyor motor to maintain the highest feed rate without overload
  • Conveyor bed parallelism is easily adjusted by turning the dial on the outside of the bed - no tools required
  • Parallelism adjust dial features a stop to quickly return the conveyor bed to a flat position
  • Dust hood includes an integrated channel that mirrors the shape of the drum and directs chips and dust to the 4" collection port
  • Dust hood includes an integrated channel that mirrors the shape of the drum and directs chips and dust to the 4" collection port
  • Precision-machined and dynamically balanced extruded aluminum drum is designed to dissipate heat and protect the work surface from heat-damage
  • Precision-flattened reinforced steel conveyor bed
  • Redesigned conveyor system pulls the workpiece through the sander instead of pushing
  • One rotation of the top-position handwheel adjusts the drum height by 1/16"
  • The relative depth scale on the handwheel allows the user to reset and measure the depth for every project
  • PRICE
    $1,999.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Max Board Thickness3 in
    Dust Port Outside Diameter (Front)4 in
    Drum Length18 in
    Min Board Thickness1/32 in
    Drum Diameter5 in
    Max Board Width36 (Two Passes) in
    Min Board Length2-3/8 in

    Product Details

    TypeDrum Sander
    Dust Collection Mininum CFM Required500 CFM
    Prewired Voltage115 V
    Amperage15 A
    Drum Speed1720 rpm
    Motor Amps15 A
    StyleOpen Stand
    Conveyor Motor43 in.-lbs. Torque, Direct Drive, DC
    Voltage115 V
    Phase1
    Conveyor Speed0-10
    Manufacturers Part NumberJT9-723530K
    Motor Horsepower1-3/4 HP
    Number of Sanding Drums1
    BrandJET

    Warranty

    Warranty5 yr