5778900 5 Poly Caster W/Brake-Gray
Metro® 5" Stem Caster, Polyurethane, Swivel with Brake
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | No |
| Type | Caster |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 5MPB-NB |
| Brand | Metro |