Durable Superior Casters Swivel Stem Caster - 4"Dia. Element with 1-3/8"H Stem, Grip Ring Stem
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel 15/16 Series caster 15EL40GI5A91YY is for applications where frequent wash-downs are necessary. Ideally suited for applications exposed to cleaning agents, steam, caustic solutions, or other corrosive agents which could cause rust or corrosion. 1 Year Limited Warranty.
PRICE
$88.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5-1/8 in |
| Weight Capacity | 240 lbs |
| Wheel Diameter | 4 in |
| Stem Height | 1-3/8 in |
| Stem Width | 7/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermo Rubber On Polyolefin Core |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Gray |
| Series | 15/16 Series |
| Caster Type | Swivel |
| Caster Rig Material | Stainless Steel |
| Stem Type | Grip Ring |
| Caster Index | Sanitation |
| Package Quantity | 1 |
| Manufacturers Part Number | 15EL40GI5A91YY |
| Brand | Durable Superior Casters |
Warranty
| Warranty | 1 yr |