Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3251608

MPN #: DC5604ST

Milwaukee 4" Poly Swivel Threaded Stem Caster

Product Description
The Milwaukee 4" Poly Swivel Threaded Stem Caster is a versatile, light-duty replacement wheel designed to restore smooth mobility to your convertible hand truck or cart. Featuring a durable poly wheel and easily adjustable threaded stem, this swivel caster lets you effortlessly pivot and maneuver through tight spaces with minimal effort. Engineered with a 200 lb load rating, it's ideal for adding dependable movement to utility carts, hand trucks, platforms, and other material-handling gear. Designed for quick installation and long-lasting performance, this caster delivers the reliability and smooth rolling you expect from Milwaukee, making it a practical upgrade or spare part for professionals and DIYers alike.

PRICE
$12.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight Capacity200 lbs
Weight0.5 lbs
Wheel Diameter4 in
Bearing Size5/8 in

Product Details

Wheel MaterialPoly
Package Quantity1
ColorBlack
Manufacturers Part NumberDC5604ST
Wheel Type1 Swivel
BrandMilwaukee

Warranty

Warranty1