Marking Tools
Availability
Brand
Type
Color
Price
Related Products
Coxreels' proprietary "CPC" powder coat finish; 1" solid steel center shaft; multi-position arm guide; cartridge style spring motor; rubber cable stop; non-sparking locking device; multiple mounting positions; 50 amp grounding clamp; 3/32" diameter galvanized steel cable with 3/16" orange vinyl cover
Coxreels' proprietary "CPC" powder coat finish; 1" solid steel center shaft; multi-position arm guide; cartridge style spring motor; rubber cable stop; non-sparking locking device; multiple mounting positions; 50 amp grounding clamp; 3/32" diameter galvanized steel cable with 3/16" orange vinyl cover
Introducing the OilShield® 3/4" x 50' Rubber Fuel Transfer Hose with Heavy-Duty Single Arm Reel, your go-to solution for industrial, manufacturing, automotive, and transportation fuel transfer requirements. This hose assembly is designed to meet the demands of multiple industries, making it versatile and suitable for a wide range of applications. Farm fuel transfer hose assembly with static wire required for use with or 0 volt "Electric" pumps. Construction: RMA Class A oil resistant tube/cover. Spiral reinforced with synthetic yarn. Includes static wire built into hose wall. For use with ...
The CEJN® Safety Reel is a durable reel that provides excellent performance thanks to its full-flow patented design that, unlike most reels, does not restrict flow. This provides maximum power to the customer's tools, saving them both energy and time. This hose reel is ideal for a safe workplace. The reel can swivel 180 degrees allowing the operator to move around freely, and the slow retraction makes it safe and easy for anyone to handle. If a hose needs to be changed, this can be done easily thanks to its smart design. The retractable hose reels for compressed air have excellent flow ...
The OilShield® Rubber Farm Fuel Hose Assembly, with a 1-inch diameter and a 40-foot length, delivers a dependable solution for fuel transfer needs. Designed with RMA Oil Shield synthetic yarn, it's perfect for use with 110-volt "Electric" pumps, prioritizing safety and efficiency. Its construction includes an oil-resistant tube/cover, synthetic yarn reinforcement, and an integrated static wire, ensuring worry-free usage. Opt for the OilShield® for a reliable, user-friendly fuel transfer solution. Features: 2X Kink Resistance designed to resist kinks, ensuring a smooth and hassle-free fuel ...