Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167774

MPN #: 70794

Forney® Silver Lead Pencil, Pack of 2

Product Description
Silver Lead Pencil, 2-Pack. Writes on both smooth and rough surfaces such as wood, tile, metal and plastic. Waterproof.

PRICE
$6.90

Min. purchase quantity is 13
13
13
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Width1 in

Product Details

Manufacturers Part Number70794
Package Quantity2
BrandForney

Warranty

Warranty30 Days yr