John Dow Diesel Carry tanks are designed to transport and transfer diesel fuel wherever it's needed. These tanks provide the convenience of having a refueling station that goes wherever the job requires diesel fuel. Great for farm, construction, recreation, industrial, fleet and other markets. These self-contained tanks come complete with a 12 volt pump, hose and automatic nozzle. Pump Delivers fuel at 10 gallons per minute. Just hook-up to a 12 volt power source and start pumping. Strap the Carry tank to a vehicle for transport or leave it in a convenient spot on site. Integrated forklift pockets for moving the tank when full. Integrated recesses are provided for securing tanks with ratchet straps during transport. Comes with lockable cover.
John Dow Industries 58-Gallon Diesel Carry Tank, JDI-AFT58
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 36 in |
| Height | 24-1/2 in |
| Weight | 56 lbs |
| Hose Length | 13 ft |
Product Details
| Type | Carry Tank |
| Color | Gray |
| Capacity | 58 gal |
| Dispensing Method | 12V Transfer Pump |
| Material | Polyethylene |
| Description | Diesel Carry Tank |
| Manufacturers Part Number | JDI-AFT58 |
| Fuel Type | Diesel |
| Dispensing Rate | 10 GPM |
| Brand | John Dow Industries |
Warranty
| Warranty | 1 yr |