Sani-Lav® 56WFL 3-Person Wall Mount Wash Station With Faucets
|
Questions & Answers (0)
Product Description
SANI-LAV 56WFL 3-Person Wall Mount Wash Station With Faucets
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (3) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall-Mounting Brackets and (1) Strainer Assembly with Basket, (2) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 56WFL-0.5, Global Item # B2159297
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (3) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall-Mounting Brackets and (1) Strainer Assembly with Basket, (2) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 56WFL-0.5, Global Item # B2159297
PRICE
$3,749.00
1
1
Expected on or around 10/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 25 in |
| Weight | 87 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 2 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 56WFL |
| Faucet Holes | 2 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |