- Spring loaded drum with sealed ball bearings for smooth cable extension and retraction
- Weather sealed stamped steel housing
- 3/16" galvanized steel cable, stainless steel cable or Tech 12 non-conductive synthetic rope lifeline
- Swivel locking snaphook with fall indicator and 3600 lbs. gate (meets ANSI Z359. 12)
- Internal components made of bronze, stainless steel and aluminum
- Meets OSHA, ANSI Z359. 14
- Made in USA
- SRL-65 - 65' long galvanized steel lifeline, 27 lbs.
Gemtor SRL-65, Self-Retracting Lifeline - 65'
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Lifeline Width | 3/16 in |
| Lifeline Length | 65 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Lifeline Material | Stainless Steel |
| Number of Legs | 1 |
| Color | Yellow |
| Mounting Location | Overhead |
| Cable Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SRL-65 |
| Housing Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Gemtor |
Compliance & Certifications
| ANSI SRL TYPE | SRL |