Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :T9FB3211304

MPN #: 7000049309

3M™ 5903 Outdoor Masking Poly Tape, 1-7/8"W x 50-1/8 Yds., Red - Pkg Qty 24

Product Description
Constructed of polyethylene film with a synthetic rubber adhesive, 3M™ Outdoor Masking Poly Tape resists curling and tears off the roll cleanly for easy application on stucco and other challenging, coated exteriors. This economical tape was constructed to allow for permanent and temporary applications. It is removable with little or no adhesive residue up to one month after application.

Perfectly Suited for Stucco Our 3M™ Outdoor Masking Poly Tape 5903 is a multipurpose tape that has proven to work especially well when applied to stucco and other coated exteriors. It is a tape that is sturdy yet removes cleanly to preserve the quality and look of finished work. 3M™ Outdoor Masking Poly Tape 5903 can be used in a variety of masking, patching, bundling and labeling jobs. It removes cleanly from most opaque surfaces up to one month - an important feature that can improve the quality and aesthetic appeal of your finished jobs. Additionally, this UV resistant tape has a conformable backing, adding to its versatility in a range of applications.

Recommended Applications:
  • Outdoor masking for stucco
  • Protecting window and door frames during construction
  • Masking sealed masonry or brick
  • Patching
  • Bundling
  • Reinforcing
  • Taping/splicing insulation
  • Securing conduit ends
  • Marking
  • Labeling
  • Temporary repair
  • Hanging polyethylene drapes
Features:
  • Professional-Grade Duct Tape – Ideal for tough, demanding applications in the construction, electrical, HVAC, industrial, marine and plumbing markets
  • Sticks Immediately – Thick rubber adhesive bonds well with masonry and other rough surfaces, while cloth-reinforced backing resists curling and conforms to curved and irregular surfaces
  • Resists Wear And Light Abrasion – Resists deterioration for up to one year under UV, sunlight and weather exposure, and removes cleanly for up to 6 months from most opaque surfaces with no adhesive residue, indoors or outdoors
  • Wide Range Of Convenient Solutions – Commonly used for sealing and protection, with the high tensile strength needed for heavy bundling, reinforcing, tabbing, taping, capping, and splicing of materials including piping, conduit and insulation
  • Easy To See – Bright slate blue color makes for easy identification and a great choice for marking and labeling applications
  • For industrial/occupational use only. Not for consumer sale or use
What is Masking Tape?, Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M™ adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

PRICE
$516.00  Sold in packages of 24 / $21.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-1/8
Width1-7/8
Thickness7.5 mil
Core Size3 in

Product Details

TypeOutdoor Masking Poly Tape
Tape TypePoly Tape
ColorRed
MaterialPolyethylene
Package Quantity24
DescriptionOutdoor Masking Poly Tape
Manufacturers Part Number7000049309
GradeIndustrial Grade
Brand3M