3M 2307 Masking Tape, 1-7/8"W x 60-1/8 Yds., 5.2 Mil, Tan - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
3M Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe paper backing conforms over irregular surfaces and around corners while holding reliably. It is especially useful in woodworking and cabinet making applications.
Your Everyday Woodworking Tape, With easy tearability and resistance to slivering, 3M Using a rubber adhesive, this solvent-free tape holds well and removes cleanly in one piece. The easy unwind and simple tearability of this tape should help you get your project done quickly
What is Masking Tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.
Your Everyday Woodworking Tape, With easy tearability and resistance to slivering, 3M Using a rubber adhesive, this solvent-free tape holds well and removes cleanly in one piece. The easy unwind and simple tearability of this tape should help you get your project done quickly
What is Masking Tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.
PRICE
$360.00 Sold in packages of 24 / $15.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-1/8 |
| Width | 1-7/8 |
| Thickness | 5.2 mil |
| Tensile Strength | 23 |
Product Details
| Type | General Purpose |
| Color | White |
| Series | 2307 |
| Tape Duty | General Purpose Grade |
| Material | Crepe Paper |
| Package Quantity | 24 |
| Manufacturers Part Number | 7000123533 |
| Percent Elongation | 8 |
| Brand | 3M |