Features:
- 10 and 15 Series compatible
- Stanchion clamp screws included
- Made of 6105-T5 clear anodized aluminum
- Refer to page 209 for stanchion profiles
Weights & Dimensions
| Length | 4-3/4 |
| Width | 3-1/4 in |
| Height | 3-1/4 in |
| Size | 2" |
Product Details
| Type | Double Horizontal Base |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Horizontal Base |
| Series | 15 Series |
| Manufacturers Part Number | 5940 |
| Brand | 80/20 Inc |