80/20® Fractional Metric Series Trapezoid Base For Swivel Feet, D80 w/ Anti-Slip Plate
Write a Review
|
Questions & Answers (0)
Product Description
The swivel foot trapezoid base is a heavy-duty leveling foot with a rubber pad that provides resistance to vibration, making it useful for precision applications. It has a powder coat which provides extra durability. The swivel foot trapezoid base requires a threaded stem.
PRICE
$20.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 7/8 in |
Product Details
| Type | Trapezoid Base |
| Finish Type | Powder Coated |
| Material | Die Cast Zinc |
| Series | Fractional, Metric |
| Manufacturers Part Number | 12194 |
| Brand | 80/20 Inc |