Ken Forging 5A.1-B7MACH - Rod End - Machined & Black Oxided - 4140 - 1/2-13 x 2-7/16" - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging 5A.1-B7MACH - Rod End - Machined & Black Oxided - 4140 - 1/2-13 x 2-7/16"
Drop Forged Alloy Steel
Heat-Treated to ASTM A193-B7
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head
Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0
Drop Forged Alloy Steel
Heat-Treated to ASTM A193-B7
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head
Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 1/2-13 |
| Head Thickness | 1/2" |
| Center of Eye to End | 2-7/16" |
| Hole Inside Dimension | 1/2" |
| Face Diameter | 15/16 in |
Product Details
| Head Outside Dimension | 1-1/32" |
| Style | Threaded |
| Type | Machined & Black Oxided |
| Country of Origin | Made in USA |
| Manufacturers Part Number | 5A.1-B7MACH |
| Brand | Ken Forging |