Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3169855

MPN #: JT9-650014

JET® CS-5C 16-Piece Collet Set, 1/8"-1/16" by 1/16" Increments

Product Description

Trust JET® branded, original equipment manufactured parts and accessories to keep your tools and equipment operating at peak performance. All the popular collet sizes in one ki. A versatile accessory for your metalworking shop. Includes sizes 1/8 in, 3/16-in, 1/4 in, 5/16-in, 3/8 in, 7/16-in, 1/2 in, 9/16-in, 5/8 in, 11/16-in, 3/4 in, 13/16-in, 7/8 in, 15/16-in, 1 in, 1-1/16 in. Enhance shop operations and versatility with a wide range of quality replacement parts, upgrades and accessories from JET®.

Features:
  • 5-C Collet Set
  • Precision ground components
  • 1/8" - 1-/16" by 1/16" increments
  • Does not include rack or case


PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8"-1/16" by 1/16ths
Collet Size5C

Product Details

Manufacturers Part NumberJT9-650014
TypeCollet Set
Number of Pieces16
Description16-Piece Collet Set For Lathes & Grinders