Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ken Forging

Model # :WBB1999761

MPN #: 5E-MACH

Ken Forging 5E-MACH - Rod End - Machined & Black Oxided - C1030-1035 - 1/2-13 x 6" - Made In USA

Product Description
Drop Forged Carbon Steel
ASTM A521, Class CA
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head

Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0

PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
26.95
Buy 100+ units
28.95
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread1/2-13
Head Thickness1/2"
Center of Eye to End6"
Hole Inside Dimension1/2"
Face Diameter15/16 in

Product Details

Head Outside Dimension1-1/32"
StyleThreaded
TypeMachined & Black Oxided
Country of OriginMade in USA
Manufacturers Part Number5E-MACH
BrandKen Forging