Nearly Natural 5' Yucca Silk Plant
|
Questions & Answers (0)
Product Description
Yee-ha! This tall and proud corn stalk will definitely generate those nostalgic and simpler times of living in the Midwest (even if you're a city slicker who's never stepped on a farm a day of your life!) While anyone can have a standard fern or flower in their home or office, you can truly make a statement with this unique, all-American silk plant!
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 60 in |
| Pot Size | 8-3/4"W x 7"H |
| Plant Height | 60 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Yucca |
| Material | Polyester, Plastic, Iron |
| Description | 5' Yucca Silk Plant |
| Package Quantity | 1 |
| Manufacturers Part Number | 6100 |
| Purpose | Floor |
| Brand | Nearly Natural |