Nearly Natural 4' Kentia Palm Silk Tree
|
Questions & Answers (0)
Product Description
Looking to add a little sunshine to a dark area? Then bring the tropics home with this breezy Kentia silk palm tree. Featuring 9 full fronds of breezy palm leaves, this elegant tree will have you donning sunglasses and looking to build a sand castle. But sand isn't necessary, as this beautiful specimen will keep its good looks year round, and brighten any environment.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 40 in |
| Height | 48 in |
| Pot Size | 6"W x 5"H |
| Plant Height | 48 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Palm |
| Material | Polyester, Plastic |
| Description | 4' Kentia Palm Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5295 |
| Tree Species | Kentia |
| Purpose | Floor |
| Brand | Nearly Natural |