- 5mL Macro Centrifuge Tubes offer the convenience of a micro centrifuge tube with the ability to process sample volumes up to 5mL
- Tube diameter and shape is the same as a standard 15mL conical bottom centrifuge tube, enabling use with existing equipment
- Tubes have frosted marking spot and engraved graduations
- Attached flat top cap is easy to open and close with one hand
- Center of the cap includes a thin "membrane" area designed for easy puncture and access by a syringe/needle
- Black tubes protect light sensitive compounds and eliminate the need to wrap tubes with aluminum foil
- Temperature range of -86°C to 80°C
CELLTREAT® 5mL Macro Centrifuge Tube, Black, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 3/4 in |
| Height | 2-1/4 in |
| Size | 55x15mm |
Product Details
| Type | Tubes |
| Graduated | Y |
| Color | Black |
| Capacity | 5mL ml |
| Closure Type | Snap |
| Sterile | No |
| Material | Polypropylene |
| Description | Tubes |
| Package Quantity | 100 |
| Manufacturers Part Number | 229439 |
| Max RCF | 25000 |
| Cap Color Family | Black |
| Brand | CELLTREAT Scientific Products |