- All serological pipets are manufactured to the ASTM Standard Specification for Serological Pipets E-934
- Bi-directional (positive and negative) graduations are printed in bold easy-to-read ink
- Premium material barrier plug
- Color coded stripes and packaging enable quick volume identification
- 100mL pipet is ideal for large volume pipetting
CELLTREAT® 5mL Serological Pipet, Individually Wrap, Sterile, Polystrene, 200/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Width | 3/8 in |
| Height | 13-3/8 in |
Product Details
| Type | Serological Pipettes |
| Graduated | Yes |
| Color | Clear |
| Non Pyrogenic | Yes |
| Packaging | Individually Wrapped |
| Capacity | 5mL L |
| Sterile | Yes |
| Material | Polystyrene |
| RNase/DNase Free | Yes |
| Description | Serological pipets |
| Package Quantity | 200 |
| Manufacturers Part Number | 229205B |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |