Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Made from a 302 full hard stainless steel. Fits 6mm diameter shoulder screw.
5mm I.D. x 6mm O.D. x 0.25mm Shoulder Screw Lengthening Shim (Pack of 25) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
21
21
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thickness | 0.25 mm |
| Diameter | 6mm |
| Inside Diameter | 5mm in |
Product Details
| Country of Origin | Made in USA |
| Material | 302 Full Hard Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 26502 |
| Brand | Precision Brand |