8mm I.D. x 10mm O.D. x 0.50mm Die Button Shim (Pack of 25) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Die Button Shims quickly adjust the height of sharpened die buttons. Made from a 302 full hard stainless steel. Fits 10mm die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".
PRICE
$15.00
20
20
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 |
| Thickness | 0.50 mm |
| Diameter | 10mm |
| Inside Diameter | 8mm in |
Product Details
| Country of Origin | Made in USA |
| Material | Spring Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 26946 |
| Brand | Precision Brand |