- Easy to assemble
- No tools required
- Textured powder coat finish
- Tubular Push Handle
- Removable handle extends over the height of the unit
- All-welded 14 gauge steel platform with reinforced steel channels
- 12" x 3-1/2" Pneumatic Wheels - (4) Rigid
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 5th Wheel Platform Truck, 6" Lips Up, 2000 Lb. Cap., 50-1/4"L x 24"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$839.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/4 in |
| Width | 24 in |
| Height | 43-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 98.1 lbs |
| Wheel Diameter | 12 in |
| Deck Width | 24 in |
| Deck Length | 50-1/4 in |
| Deck Height | 16-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Lip Edge Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Pneumatic |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | 5WT6-2448-LU-12PN-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |