Vestil Mid-Axle Drive Motorized Electric Platform Truck EMHC-2860-1 1500 Lb. Cap.
|
Questions & Answers (0)
Product Description
Self-propelled platform truck moves material faster, helps increase productivity and improves employee safety. Turns on a dime, as mid-axle drive allows this battery powered platform truck to turn on its own radius. This electric platform truck is powered by (2) 45 amp batteries that offer 20 mile range on a full charge and a 5 amp on-board battery charger. Heavy duty 800 watt 2 speed motor operates at 2.8 MPH loaded (3.4 MPH unloaded) or 1.8 MPH loaded (2.2 MPH unloaded) on an even surface. Powered platform truck measures 68-3/4"L x 28-3/4"W overall; 60"L x 28"W deck with a 12" deck height. Control panel includes variable speed dial, fingertip forward and reverse lever, battery level gauge, horn and emergency reverse switch. Platform truck features a 42"H handle, 9" diameter foam filled drive tires and 4 swivel casters for easy mobility. Shipped assembled.
Note: For use on slopes up to 8°.
Note: For use on slopes up to 8°.
PRICE
$4,459.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68-3/4 in |
| Width | 28-3/4 in |
| Height | 42 in |
| Weight Capacity | 1500 lbs |
| Weight | 454 lbs |
| Wheel Diameter | 9 in |
| Deck Width | 28 in |
| Deck Length | 60 in |
| Deck Height | 12 in |
Product Details
| Battery Type | 12 Volt / 45 Ah |
| Assembly Required | No |
| Type | Motorized Platform Truck |
| Unloaded Speed | 2.8 mph |
| Deck Material | Steel |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Batteries | 2 |
| Material | Steel |
| Manufacturers Part Number | EMHC-2860-1 |
| Loaded Speed | 2.2 mph |
| Drive Motor | 800 Watt W |
| Brand | Vestil |