- Perforated Platform Truck with 5" X 1-1/4" Polyurethane casters, (2) rigid and (2) swivel
- Lips up with removable, tubular offset push handle, gray
- Overall Dimensions: 51-5/8"L x 24-3/8"W x 36-3/8"H
- Platform Dimensions: 48"L x 24"W
Durham Mfg.® Platform Truck w/ PU Casters, Steel, 1400 lb. Cap., 51-5/8"L x 24-3/8"W x 36-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-5/8 in |
| Width | 24-3/8 in |
| Height | 36-3/8 in |
| Weight Capacity | 1400 lbs |
| Weight | 68 lbs |
| Wheel Diameter | 5 in |
| Top Shelf Height | 9-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Standard Flatbed Truck |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Handle Type | Push Handle |
| Surface Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | EPTPLU24485PU95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |