Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047789

MPN #: 5WTBK-2.1516

Worldwide Electric Tapered Bushing Kit, 2-15/16", Fits Reducer Styles SMR5/WSMR5

Product Description
5WTBK-2.1516, Tapered bushing kit, 2-15/16". fits reducer styles SMR5/WSMR5. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.

PRICE
$419.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size5
Bore Size2-15/16"

Product Details

Primary UnitFits Reducer Styles SMR5/WSMR5
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
Manufacturers Part Number5WTBK-2.1516
BrandWorldwide Electric Corporation